DESCRIPTION

3/8 in. Extra Heavy Galvanized Steel Nipple

IGXNC

Length:

3 in

SPECIFICATIONS

Coating
Galvanized
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Fitting Type
Straight
Length
3 in
Material
Carbon Steel
Schedule Class
Extra Heavy

Starting at
$11.76
EACH
  • QUANTITY