DESCRIPTION

3/8 in. MNPT Schedule 40 316L Stainless Steel Nipple

IS46LNCE

Length:

SPECIFICATIONS

Clean Bagged
No
FM Approved
No
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Fitting Type
Straight
IAPMO Listed
No
Length
2 in
Material
Stainless Steel
Material Type
316L
Schedule Class
40
UL Listed
No

Starting at
Call for Pricing
  • QUANTITY