DESCRIPTION

  • Bend on suction line is 90°
  • Connect the condensing unit to the evaporator
  • Made in the USA
  • Manufacturer may vary by location

3/8 x 1-1/8 x 1/2 in. x 50 ft. Copper Plain End Line Set

M618200

Length:

50 ft

SPECIFICATIONS

ASTM Specifications
ASTM C-534
Length
50 ft
Liquid Line OD
3/8 in
Material
Copper
Suction Line OD
1-1/8 in
UL Listed
Yes

Starting at
$330.66
EACH
  • QUANTITY

DOCUMENTS