DESCRIPTION

  • Flexible in all thicknesses with relaxed ID's
  • Integrated production processes eliminate kinking and work hardening associated with other line sets
  • Manufacturer may vary by location
  • R410A engineered and tested
  • Resists mold & mildew
  • UV retardant added to minimize ultraviolet degradation

3/8 x 1-1/8 x 3/8 in. x 30 ft. Copper Plain End Line Set

M61880300

Length:

SPECIFICATIONS

ASTM Specifications
ASTM C-534
Length
30 ft
Liquid Line OD
3/8 in
Material
Copper
Suction Line OD
1-1/8 in

Starting at
$225.48
EACH
  • QUANTITY

DOCUMENTS