DESCRIPTION

  • For use with MXZ-Series

3/8 X 1/2 Adapter

MMACA454JPE

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

End Connection 1
Female
End Connection 2
Male
Fitting Size 1
3/8 in
Fitting Size 2
1/2 in
Size
3/8 in x 1/2 in