DESCRIPTION

  • Manufacturer may vary by location

3/8 x 3/4 x 3/8 in. x 30 ft. Copper Plain End Line Set

M61280300

Length:

SPECIFICATIONS

ASTM Specifications
ASTM C-534
Length
30 ft
Liquid Line OD
3/8 in
Material
Copper
Suction Line OD
3/4 in
UL Listed
Yes

Starting at
$121.56
EACH
  • QUANTITY

DOCUMENTS