DESCRIPTION

  • Made in the USA
  • Manufacturer may vary by location

3/8 x 5/8 x 1/2 x 50 ft. Copper Plain End Line Set

M610200B6

Length:

50 ft

SPECIFICATIONS

ASTM Specifications
ASTM C-534
Length
50 ft
Liquid Line OD
3/8 in
Material
Copper
Suction Line OD
5/8 in
UL Listed
Yes

Starting at
$186.29
EACH
  • QUANTITY

DOCUMENTS