DESCRIPTION

  • Manufacturer may vary by location
  • Solder end connection

3/8 x 5/8 x 3/8 in. x 30 ft. Copper Plain End Line Set Tubing

M61080300

Length:

SPECIFICATIONS

ASTM Specifications
ASTM C-534
Length
30 ft
Liquid Line OD
3/8 in
Material
Copper
Suction Line OD
5/8 in
UL Listed
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$107.22
EACH
  • QUANTITY

DOCUMENTS