DESCRIPTION

  • Manufacturer may vary by location
  • Solder end connection

3/8 x 7/8 x 1/2 in. x 50 ft. Copper Plain End Line Set

M61420500

Length:

50 ft

SPECIFICATIONS

ASTM Specifications
ASTM C-534
Length
50 ft
Liquid Line OD
3/8 in
Material
Copper
Suction Line OD
7/8 in
UL Listed
Yes

Starting at
$245.65
EACH
  • QUANTITY

DOCUMENTS