DESCRIPTION

  • Manufacturer may vary by location

3/8 x 7/8 x 3/8 in. x 20 ft. Copper Plain End Line Set

M61480200

Length:

20 ft

SPECIFICATIONS

ASTM Specifications
ASTM C-534
Length
20 ft
Liquid Line OD
3/8 in
Material
Copper
Suction Line OD
7/8 in
UL Listed
Yes

Starting at
$114.22
EACH
  • QUANTITY

DOCUMENTS