DESCRIPTION

  • Manufacturer may vary by location

3/8 x 7/8 x 3/8 in. x 25 ft. Copper Plain End Line Set

M61480250

Length:

SPECIFICATIONS

ASTM Specifications
ASTM C-534
Length
25 ft
Liquid Line OD
3/8 in
Material
Copper
Suction Line OD
7/8 in
UL Listed
Yes

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$134.46
EACH
  • QUANTITY

DOCUMENTS