DESCRIPTION

  • Manufacturer may vary by location

3/8 x 7/8 x 3/8 in. x 30 ft. Copper Plain End Line Set

M61480300

Length:

30 ft

SPECIFICATIONS

ASTM Specifications
ASTM C-534
Length
30 ft
Liquid Line OD
3/8 in
Material
Copper
Suction Line OD
7/8 in
UL Listed
Yes

Starting at
$157.66
EACH
  • QUANTITY

DOCUMENTS