DESCRIPTION

Felicity™ 19 gpm 3-Hole Roman Tub Faucet Trim with Double Lever Handle

MTS243

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Center Size
10 in
Collection
Felicity™
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Flow Rate
19 gpm
Handle Type
Lever
IAPMO Listed
No
Material
Metal
NSF Certified
No
Number of Handles
Two Handle
Spout Height
4-13/16 in
Spout Reach
8-7/8 in
Trim Only
Yes
WaterSense Labeled
No

Starting at
$729.92
EACH
  • QUANTITY