3 in. 150# RF FLG CF8M T10 Swing Check Valve PTFE Cover Gasket, API 603, Stainless Steel 316 Body, Trim 10, Bolted Cover

You last purchased this on
 
Powell Valves

Figure 2342 3 in. 150# RF FLG CF8M T10 Swing Check Valve PTFE Cover Gasket, API 603, Stainless Steel 316 Body, Trim 10, Bolted Cover

This product requires certification to purchase.
Brand image
You last purchased this on
 
Powell Valves

Figure 2342 3 in. 150# RF FLG CF8M T10 Swing Check Valve PTFE Cover Gasket, API 603, Stainless Steel 316 Body, Trim 10, Bolted Cover

  • Fast #
  • Part #P2342FM0TXXXM
  • Item #502512
  • Manufacturer Part #3.0 2342FM0TXXX
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Swivel disc for improved seat alignment and longer life
  • Each valve is shell and seat pressure tested
  • Integral seats
  • Weld ends are available per ASME B16.25 or per customer’s specification
  • Disc suspended from valve cap and without side plugs
  • Cap has a male and female joint
  • Carrier pin is confined within the body wall and is not accessible from the exterior
  • Check valves are suitable for service in horizontal line with cap vertical or in a vertical line with flow upward
  • Bolted flanged cap
  • This eliminates potential leak path with side plug design
  • Requires Certification

Specifications

API:
API 598, API 603
ASME:
ASME B16.10, ASME B16.34, ASME B16.5
ASTM:
ASTM A-193 Grade B8, ASTM A-194 Grade 8, ASTM A-276 316, ASTM A-351 Grade CF8M
Clean Bagged:
No
Collection:
Figure 2342
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Flange Type:
Raised Face
IAPMO Listed -:
No
Length:
9-1/2 in
MSS:
MSS SP-25, MSS SP-55
Material:
Stainless Steel
Material Type:
316, A351, CF8M
NSF Certified:
No
Pressure Class:
150#
Recommended Valve Application:
Cryogenic, Oxygen
UL Listed:
No
Valve Body Material:
316 Stainless Steel
Valve Body Style:
Swing
Valve Bonnet Type:
Bolted
Valve Disc Material:
316 Stainless Steel
Valve Port Opening:
Standard Port
Valve Seat Material:
316 Stainless Steel
Valve Size:
3 in
Valve Type:
Swing Check Valve
Weight:
38 lb