3 in. 300# RF FLG WCB T8 Gate Valve Carbon Steel Body, Trim 8, Bolted Bonnet

You last purchased this on
 
Powell Valves

Figure 3003 3 in. 300# RF FLG WCB T8 Gate Valve Carbon Steel Body, Trim 8, Bolted Bonnet

This product requires certification to purchase.
Brand image
You last purchased this on
 
Powell Valves

Figure 3003 3 in. 300# RF FLG WCB T8 Gate Valve Carbon Steel Body, Trim 8, Bolted Bonnet

  • Fast #
  • Part #P3003FC8GXXXM
  • Item #458570
  • Manufacturer Part #3.0 3003FC8GXXX
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

  • Outside screw
  • Flexible wedge
  • Bolted flanged yoke-bonnet
  • Requires Certification

Specifications

API:
API 598, API 600, API 600 B16.34
ASME:
ASME B16.10, ASME B16.34, ASME B16.5
ASTM:
ASTM A-193 Grade B7, ASTM A-194 Grade 2H, ASTM A-216 Grade WCB
Collection:
Figure 3003
End Connection 1:
Flanged
End Connection 2:
Flanged
End Connections:
Flanged
FM Approved:
No
Flange Type:
Raised Face
Handle Included:
Yes
Handle Length (in):
20 in
IAPMO Listed -:
No
MSS:
MSS SP-25, MSS SP-55
Material:
Cast Carbon Steel
NSF Certified:
No
Pressure Class:
300#
UL Listed:
No
Valve Bonnet Type:
Bolted
Valve Operator:
Handwheel
Valve Port Opening:
Standard Port
Valve Seat Material:
Stellite®
Valve Size:
3 in
Valve Stem:
Rising
Valve Type:
Gate Valve
Width:
11-1/8 in