3 in. Copper DWV Sanitary Tee
3 in. Copper DWV Sanitary Tee
Package Quantity Info:
EA: 1 IP: 2 CA: 16 PT: 256-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Nonflammable
- Biostatic and inhibits bacterial growth on its surface
- Made in USA
Specifications
- ANSI:
- ANSI 61, ANSI B16.22, ANSI B16.29, ANSI B16.50
- ASME:
- ASME B16.22, ASME B16.29, ASME B16.50
- ASTM:
- ASTM B-280, ASTM B-75, ASTM B-88
- Application:
- Industrial, Residential
- CSA Certified:
- CSA B125
- Clean Bagged:
- No
- End Connection 1:
- Female Sweat
- End Connection 2:
- Female Sweat
- End Connection 3:
- Female Sweat
- End Connections:
- Female Sweat
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Size 3:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Sanitary Tee
- Height:
- 3-6/25 in
- IAPMO Listed -:
- No
- Length:
- 4-22/25 in
- MSS:
- MSS SP-104, MSS SP-73
- Material:
- Wrot Copper DWV
- Material Type:
- C12200
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 315
- Temperature Range:
- -20 to 400 Deg F
- UL Listed:
- No
- Weight:
- 1.48 lb
- Width:
- 6-13/100 in