DESCRIPTION

3 in. Extra Heavy Black A106 Seamless Nipple

IBXSNM

Length:

SPECIFICATIONS

Coating
Black
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Fitting Type
Seamless, Straight
Length
12 in
Material
Carbon Steel
Schedule Class
Extra Heavy

Starting at
Call for Pricing
  • QUANTITY