DESCRIPTION

  • All nipples are manufactured from new, mill-tested pipe
  • Manufacturer may vary by location

3 in. Extra Heavy Black Seamless A106 Nipple

BXSNM

Length:

SPECIFICATIONS

ASME Specifications
ASME B1.20.1
ASTM Specifications
ASTM A-106, ASTM A-733
Coating
Black
End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
3 in
Fitting Size 2
3 in
Length
3 in
Material
Carbon Steel
Schedule Class
Extra Heavy
Size
3 in x 3 in
Type
Seamless

Starting at
Call for Pricing
EACH
EACH
  • QUANTITY

DOCUMENTS