DESCRIPTION

  • Manufacturer may vary by location

3 in. Threaded Extra Heavy Black Carbon Steel Nipple

IBXNM

Length:

SPECIFICATIONS

Clean Bagged
No
Coating
Black
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Fitting Type
Straight
Length
3 in
Material
Carbon Steel
Origin
Global
Schedule Class
Extra Heavy

Starting at
$74.74
EACH
  • QUANTITY