3 x 0.125 in. 150# Full Face 304 Stainless Steel Flange with Neoprene Gasket
3 x 0.125 in. 150# Full Face 304 Stainless Steel Flange with Neoprene Gasket
Package Quantity Info:
EA: 1 IP: 5 CA: 5-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Cap screws conform to ANSI/ASME B18.2.1 and ANSI/ASME B1.1
- Nuts conform to ANSI/ASME 18.2.2 and ANSI/ASME B1.1
- 150# full-face neoprene gasket with bolts and nuts
- Stainless steel nuts and bolts conform to ASTM F593 for grades 304 and 316
Specifications
- ASME:
- ASME B16.21, ASME B18.2.1, ASME B18.2.2
- ASTM:
- ASTM A-307A Grade A, ASTM F-593, ASTM F-594
- Application:
- Residential
- Clean Bagged:
- No
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Straight, Flange
- Flange Type:
- Full Face
- IAPMO Listed -:
- No
- Material:
- Rubber, Stainless Steel
- Material Type:
- 304, Neoprene
- NSF Certified:
- No
- Pressure Class:
- 150#
- Thickness:
- 0.125 in
- UL Listed:
- No