• Cart

DESCRIPTION

3 in. Flanged x Plain End Ductile Iron Epoxy Lined Pipe

FPPELM

Length:

SPECIFICATIONS

Application
Water
Coating
Epoxy
End Connection 1
Flanged
End Connection 2
Plain End
Length
2 ft
Material
Ductile Iron
Pipe Lining
Epoxy
Pipe Tubing Size
3 in

Starting at
Call for Pricing
  • QUANTITY