DESCRIPTION

  • Coating: Galvanized
  • Import
  • Manufacturer may vary by location
  • Material: carbon steel

3 in. Galvanized Steel Nipple

GNM

Length:

SPECIFICATIONS

ASME Specifications
ASME B1.20.1
ASTM Specifications
ASTM A-733
Coating
Galvanized
End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
3 in
Fitting Size 2
3 in
Length
3 in
Material
Carbon Steel
Schedule Class
Standard
Size
3 in x 3 in
Type
Straight

Starting at
$38.17
EACH
  • QUANTITY