DESCRIPTION

  • Coating: Galvanized
  • Import
  • Material: carbon steel

3 in. Threaded Galvanized Steel Nipple

IGNM

Length:

SPECIFICATIONS

Clean Bagged
No
Coating
Galvanized
End Connection 1
Threaded
End Connection 2
Threaded
End Connections
Threaded
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Fitting Type
Straight
Length
3 in
Material
Carbon Steel
Origin
Global

Starting at
$33.9
EACH
  • QUANTITY