DESCRIPTION

3 in. Rheemed and Chamfer Black Standard Threaded One End Nipple

BNTOERCM

Length:

SPECIFICATIONS

ASME Specifications
ASME B1.20.1
Coating
Black
End Connection 1
Threaded
End Connection 2
NPS
Fitting Size 1
3 in
Fitting Size 2
3 in
Length
11 in
Material
Carbon Steel
Schedule Class
Standard
Size
3 in x 3 in
Type
Straight

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY