DESCRIPTION

3 in. NPT Schedule 160 Black Seamless A106 Nipple

B160SNM

Length:

3 in

SPECIFICATIONS

ASME Specifications
ASME A106 Grade B, ASME A312, ASME B1.20.1, ASME SA-106 Grade B, ASME SA-312
ASTM Specifications
ASTM A-106 Grade B, ASTM A-312, ASTM A-733, ASTM SA-106 Grade B, ASTM SA-312
Clean Bagged
No
Coating
Black
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Fitting Type
Seamless, Straight
Length
3 in
Material
Carbon Steel
Schedule Class
160

Starting at
$331.18
EACH
  • QUANTITY