DESCRIPTION

  • Manufacturer may vary by location

3 in. PVC Schedule 80 Nipple

P80NM

Length:

SPECIFICATIONS

ASTM Specifications
ASTM D-1784, ASTM D-1785
Clean Bagged
No
End Connection 1
IPS
FM Approved
No
Fitting Size 1
3 in
Length
4 in
Material
Plastic
Material Type
PVC
Maximum Pressure
185 psi
NSF Certified
No
Schedule Class
80
Size
3 in
Type
Straight

Starting at
$12.39
EACH
  • QUANTITY