3 in. ABS DWV Street Double Fixture Tee

You last purchased this on
 

Streamline® 3 in. ABS DWV Street Double Fixture Tee

This product requires certification to purchase.
You last purchased this on
 

Streamline® 3 in. ABS DWV Street Double Fixture Tee

  • Fast #
  • Part #ADWVDFTSM
  • Item #834420
  • Manufacturer Part #02245
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Note for all Charlotte pipe material: Charlotte pipe and Foundry's pipe and fittings are warranted to conform to ASTM or other applicable product-based standard, not for any particular application
  • Requires Certification

Specifications

ANSI:
ANSI 1498, ANSI 1784, ANSI D2466
Clean Bagged:
No
Collection:
Streamline®
End Connection 1:
Spigot
End Connection 2:
Hub
End Connection 3:
Hub
End Connection 4:
Hub
End Connections:
Spigot x Hub x Hub
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Size 3:
3 in
Fitting Size 4:
3 in
Fitting Sizes:
3 in
Fitting Type:
Cleanout Tee
Material:
Plastic
Material Type:
ABS DWV
NSF:
NSF 14, NSF 61
NSF Certified:
Yes