3 x Close in. Sch. 160 A106B TBE Nipple Black Seamless Carbon Steel
3 x Close in. Sch. 160 A106B TBE Nipple Black Seamless Carbon Steel
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-106, ASTM A-733
- Clean Bagged:
- No
- Coating:
- Black
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Seamless, Straight
- Material:
- Carbon Steel
- Schedule Class:
- 160