DESCRIPTION

  • Brass construction, exposed pop-up drain without overflow
  • Maximum deck thickness: 2-1/2"
  • Meets ANSI: A112.18.1M
  • NSF/ANSI Std. 61 compliant and cUPC/IAPMO listed

Mirabelle® Boca Raton® 4 gpm 3-Hole Deckmount Roman Tub Faucet with Double Cross Handle

MIRBR3RT2

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.18.1M
Application
Residential
CARB OTC LEED Compliant
No
Cartridge Type
Ceramic Disc
Center Size
8 in - 12 in
Collection
Boca Raton®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
3/4 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Roman Tub Faucet Only
Flow Rate
4 gpm
Handle Material
Metal
Handle Type
Cross
IAPMO Listed
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61
Number of Handles
Two Handle
Spout Height
4-5/8 in
Spout Reach
9-1/42 in
Trim Only
No
WaterSense Labeled
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$393.79
EACH
  • QUANTITY