3 x 1 in. 304 Stainless Steel Buttweld Concentric Reducer

You last purchased this on
 

3 x 1 in. 304 Stainless Steel Buttweld Concentric Reducer

This product requires certification to purchase.
You last purchased this on
 

3 x 1 in. 304 Stainless Steel Buttweld Concentric Reducer

  • Fast #
  • Part #G31W74MG
  • Item #4831463
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connections:
Butt Weld
Fitting Size 1:
3 in
Fitting Size 2:
1 in
Fitting Sizes:
3 in x 1 in
Fitting Type:
Concentric Reducer, Reducer
Material:
Stainless Steel
Material Type:
304L