3 x 2-1/2 in. Butt Weld Schedule 10 316L Stainless Steel Eccentric Reducer

You last purchased this on
 

3 x 2-1/2 in. Butt Weld Schedule 10 316L Stainless Steel Eccentric Reducer

This product requires certification to purchase.
You last purchased this on
 

3 x 2-1/2 in. Butt Weld Schedule 10 316L Stainless Steel Eccentric Reducer

  • Fast #
  • Part #IS16LWERML
  • Item #1337087
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-403
Clean Bagged:
No
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connections:
Butt Weld
Fitting Size 1:
3 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
3 in x 2-1/2 in
Fitting Type:
Eccentric Reducer, Reducer
Material:
Stainless Steel
Material Type:
316L
Origin:
Global
Schedule Class:
10