3 x 2 in. Flanged 125# Concentric Black Cast Iron Reducer
3 x 2 in. Flanged 125# Concentric Black Cast Iron Reducer
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Coating: Black
- Reducer Type: Concentric
- Manufacturer may vary by location
- Domestic
- Threaded
- Rating: 125#
Specifications
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 3 in x 2 in
- Fitting Type:
- Concentric Reducer, Reducer
- Material:
- Black Cast Iron
- Pressure Class:
- 125#
- Type:
- BCIFCRMK