3 x 2 in. FPT 150# Domestic Galvanized Malleable Iron 90 Degree Elbow

You last purchased this on
 

3 x 2 in. FPT 150# Domestic Galvanized Malleable Iron 90 Degree Elbow

This product requires certification to purchase.
You last purchased this on
 

3 x 2 in. FPT 150# Domestic Galvanized Malleable Iron 90 Degree Elbow

  • Fast #
  • Part #G9MK
  • Item #39040
  • Manufacturer Part #0311011605
4.7 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1, ASME B16.3
ASTM:
ASTM A-153, ASTM A-197
Application:
Fire Protection
Clean Bagged:
No
Coating:
Galvanized
Elbow Degree:
90 DD
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT x FPT
Fitting Size 1:
3 in
Fitting Size 2:
2 in
Fitting Sizes:
3 in x 2 in
Fitting Type:
Elbow, Reducing
Material:
Malleable Iron
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
300 psi
Pressure Class:
150#
Schedule Class:
Standard
Temperature Range:
-20 to 150 Deg F
UL Listed:
Yes