3 x 2 in. No Hub Reducing 304 Stainless Steel Coupling with Neoprene Gasket

You last purchased this on
 

3 x 2 in. No Hub Reducing 304 Stainless Steel Coupling with Neoprene Gasket

This product requires certification to purchase.
You last purchased this on
 

3 x 2 in. No Hub Reducing 304 Stainless Steel Coupling with Neoprene Gasket

  • Fast #
  • Part #DNHHCMK
  • Item #3616845
  • Manufacturer Part #4005
4 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Includes 3/8" hex head screw
  • Extra width for lateral support
  • Joins no-hub cast iron soil pipe and fittings
  • Made in USA
  • Color coded shield
  • Includes additional sealing clamps for better load distribution and positive seal
  • Requires Certification

Specifications

ASTM:
ASTM A-888, ASTM C-1277, ASTM C-564, ASTM D-1149, ASTM D-2240, ASTM D-395, ASTM D-412, ASTM D-471, ASTM D-573, ASTM D-625
Application:
Cast Iron Pipe
CSA Certified:
CSA B602
Clean Bagged:
No
End Connection 1:
No Hub
End Connection 2:
No Hub
End Connections:
No Hub
FM Approved:
Yes
Fitting Size 1:
3 in
Fitting Size 2:
2 in
Fitting Sizes:
3 in x 2 in
Fitting Type:
Reducer
IAPMO Listed -:
Yes
Material:
Stainless Steel, Rubber
Material Type:
304, Neoprene
Pressure - Maximum:
1500 psi
Width:
3 in