3 in. Mechanical Joint Ductile Iron Retainer Gland

You last purchased this on
 
PROSELECT®

3 in. Mechanical Joint Ductile Iron Retainer Gland

This product requires certification to purchase.
Brand image
You last purchased this on
 
PROSELECT®

3 in. Mechanical Joint Ductile Iron Retainer Gland

  • Fast #
  • Part #IMJGM
  • Item #3953598
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • T-head nuts and bolts and MJ gasket sold separately
  • Mechanical joint gland used to seal the joint
  • Requires Certification

Documents

Recommended Accessories


Specifications

ANSI:
ANSI A21.53, ANSI C153, ANSI C104, ANSI A24.1
ASTM:
ASTM A-536 Grade 65-45-12
AWWA:
AWWA C-153, AWWA A-2153, AWWA C-104, AWWA A-241
Application:
Waterworks, Mechanical Joint
Clean Bagged:
No
FM Approved:
No
Fits Pipe Size:
3 in
GSA Approved:
No
IAPMO Listed -:
No
Material:
Ductile Iron
NSF Certified:
No
UL Listed:
No
WaterSense Labeled:
No