3 in. Grooved Galvanized Flange Adapter E Gasket

You last purchased this on
 
Victaulic

Vic-Flange® Style 741 3 in. Grooved Galvanized Flange Adapter E Gasket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Victaulic

Vic-Flange® Style 741 3 in. Grooved Galvanized Flange Adapter E Gasket

  • Fast #
  • Part #VL030741GE0
  • Item #1449888
  • Manufacturer Part #L030741GE0
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Sizes from 2 – 24"
  • Pressures up to 300 psi / 2068 kPa / 21 bar
  • Designed to transition from flanged to grooved piping systems
  • These teeth should be removed when Vic-Flange adapter is utilized with a Victaulic series 700 grooved end butterfly valve, SCH 5 pipe or Plastic pipe
  • For AGS sizes 14 – 24" , download publication 20.04 for information on AGS Style W741
  • Requires Certification

Specifications

ANSI:
ANSI C606, ANSI A21.10, ANSI 125, ANSI 150
ASTM:
ASTM A-536
AWWA:
AWWA C-606, AWWA C-110, AWWA C-153
Clean Bagged:
No
Coating:
Hot Dipped Galvanized
Collection:
Vic-Flange® Style 741
Color Finish Category:
Greens
Color Finish Name:
Green, Orange
End Connection 1:
Flanged
End Connection 2:
Grooved
End Connections:
Flanged x Grooved
FM Approved:
Yes
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Straight, Adapter
ISO:
ISO 2084
Material:
Ductile Iron
Maximum Temperature:
230
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - Maximum:
300 psi
Product Type:
Flange Adapter
Type:
VL030741GE0
UL Listed:
Yes
Weight:
6.61 lb