3 x 3 in. Sch. 160 A106B TBE Nipple Black Seamless Carbon Steel
3 x 3 in. Sch. 160 A106B TBE Nipple Black Seamless Carbon Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ASME:
- ASME A106 Grade B, ASME SA-106 Grade B, ASME B1.20.1, ASME A312, ASME SA-312
- ASTM:
- ASTM A-106 Grade B, ASTM SA-106 Grade B, ASTM A-733, ASTM A-312, ASTM SA-312
- Coating:
- Black
- End Connection 1:
- MPT
- End Connection 2:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Sizes:
- 3 in
- Fitting Type:
- Nipple
- Length:
- 3 in
- Material:
- Carbon Steel
- Schedule Class:
- 160