3 in. Hub SDR 35 PVC Solvent Weld Sewer 45 Degree Elbow

This product has been replaced by

Multi-Fittings Corporation White Hub 45 Degree SDR 35 Plastic Elbow
Multi-Fittings Corporation 3 in. Hub Solvent Weld SDR 35 PVC 45 Degree Sewer Elbow
Manufacturer Part #340502
You last purchased this on
 
Multi-Fittings Corporation

3 in. Hub SDR 35 PVC Solvent Weld Sewer 45 Degree Elbow

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Multi-Fittings Corporation White Hub 45 Degree SDR 35 Plastic Elbow
Multi-Fittings Corporation 3 in. Hub Solvent Weld SDR 35 PVC 45 Degree Sewer Elbow
Manufacturer Part #340502
Multi-Fittings Corporation

3 in. Hub SDR 35 PVC Solvent Weld Sewer 45 Degree Elbow

  • Fast #
  • Part #MUL040502
  • Item #231678
  • Manufacturer Part #040502
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Properly installed SDR35 solvent weld sewer fittings provide leak-proof joint
  • The chemical resistance of SDR35 sewer fittings is exceptional
  • Injection molded
  • SDR35 solvent weld sewer fittings are highly resistant to abrasion, making them ideal for transporting abrasive effluent, even in high velocity storm sewer systems
  • Requires Certification

Specifications

ASTM:
ASTM D-2729, ASTM D-3034
Application:
Sewer
CSA Certified:
CSA B181.2
Clean Bagged:
No
Elbow Degree:
45 DD
End Connection 1:
Socket Weld
End Connection 2:
Socket Weld
End Connections:
Solvent Weld
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Sewer Elbow
IAPMO Listed -:
No
Material:
Plastic
Material Type:
PVC
NSF Certified:
Yes
Schedule Class:
SDR 35
UL Listed:
No
Weight:
0.123 lb