3 x 3 x 1-1/2 in. Clamp 304L Stainless Steel Reducing Tee

You last purchased this on
 

3 x 3 x 1-1/2 in. Clamp 304L Stainless Steel Reducing Tee

This product requires certification to purchase.
You last purchased this on
 

3 x 3 x 1-1/2 in. Clamp 304L Stainless Steel Reducing Tee

  • Fast #
  • Part #G7RMP74MJ
  • Item #4830947
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
Clamp
End Connection 2:
Clamp
End Connection 3:
Clamp
End Connections:
Clamp
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Size 3:
1-1/2 in
Fitting Sizes:
3 in x 3 in x 1-1/2 in
Fitting Type:
Reducing
Material:
Stainless Steel
Material Type:
304L