3 x 3 x 1 in. Threaded x NPS 150# Galvanized Malleable Iron Reducing Tee
3 x 3 x 1 in. Threaded x NPS 150# Galvanized Malleable Iron Reducing Tee
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- ASME:
- ASME B16.3, ASME B1.20.1
- ASTM:
- ASTM A-153, ASTM A-197
- Application:
- Fire Protection
- Clean Bagged:
- No
- Coating:
- Galvanized
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connection 3:
- FPT
- End Connections:
- FPT
- Fitting Size 1:
- 3 in
- Fitting Size 2:
- 3 in
- Fitting Size 3:
- 1 in
- Fitting Sizes:
- 3 in x 3 in x 1 in
- Fitting Type:
- Reducing, Standard
- Material:
- Malleable Iron
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 150#
- Product Type:
- Threaded Fitting
- Schedule Class:
- 150
- UL Listed:
- Yes