3 x 2 in. PVC DWV 3-Piece Double Combination Wye (Fabricated)

You last purchased this on
 

3 x 2 in. PVC DWV 3-Piece Double Combination Wye (Fabricated)

This product requires certification to purchase.
You last purchased this on
 

3 x 2 in. PVC DWV 3-Piece Double Combination Wye (Fabricated)

  • Fast #
  • Part #PDWVDCOMBMK
  • Item #15390
  • Manufacturer Part #PVC 00507 1600
3.9 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

  • End connections: Hub, Hub, Hub
  • Used in sanitary drain waste, and vent (DWV), sewer, and storm drainage applications.
  • SCH 40 PVC
  • NSF/ANSI Standard 14 compliant
  • ASTM Specifications: ASTM D-1784, ASTM D-2665, ASTM D-3311
  • PVC fittings shall be manufactured from virgin rigid PVC (polyvinyl chloride) compounds with a Cell Class of 12454 as identified in ASTM D-1784.
  • Requires Certification

Specifications

ANSI:
ANSI 14
ASTM:
ASTM D-1784, ASTM D-2661, ASTM D-2665, ASTM D-3311, ASTM D-3965
Application:
DWV
CSA Certified:
No
Color Finish Category:
Whites
Color Finish Name:
White
Elbow Degree:
45 DD
End Connection 1:
Hub
End Connection 2:
Hub
End Connection 3:
Hub
End Connection 4:
Hub
End Connections:
Hub
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Size 3:
2 in
Fitting Size 4:
2 in
Fitting Sizes:
3 in x 2 in
Fitting Type:
Double Combination Wye
Material:
Plastic
Material Type:
PVC DWV
Maximum Temperature:
140
Minimum Temperature:
32
NSF:
NSF 14
NSF Certified:
Yes
Schedule Class:
40
Type:
PDWVDCOMBMK
Weight:
2 lb
Width:
8-47/250 in