DESCRIPTION

  • CleanSense® filters have a stripe feature on one side which changes color to indicate when it's time to replace the filter
  • Replacement charcoal filters for use with the BPS1FA30, BPS2FA30 and BPS3FA30 aluminum filters when installing hood as a non-ducted operation; four in a pack, two required for replacement

Allure® 30 in. Charcoal Replacement Filter for wide QS Series Range Hood

BBPSF30

Brand Model Compatibility:

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
Broan Nutone 30 Series BQS1, BQS2 and BQS3 Hoods
Collection
Allure®
Energy Star Compliant
No
Height
10-13/16 in
Material
Aluminum
UL Listed
No
Width
30 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY