DESCRIPTION

30 in. Roll Groove Return Air Grill with 1/2 in. Fin

PSRGW30

Width:

18 in

SPECIFICATIONS

Application
Residential
Color Finish
White
Length
30 in
Material
Steel
UL Listed
No
Width
18 in

Starting at
$63.88
EACH
  • QUANTITY

DOCUMENTS