DESCRIPTION

  • Coating: Black
  • Connection: Threaded
  • Domestic
  • Manufacturer may vary by location
  • Material: carbon steel

30 in. Schedule 40 Black Coated Threaded Carbon Steel Pipe

BN30

MORE SIZES AVAILABLE

DOCUMENTS

SPECIFICATIONS

ASME Specifications
ASME B1.20.1
Coating
Black
End Connection 1
Threaded
End Connection 2
Threaded
Length
30 in
Material
Carbon Steel
Pipe Tubing Size
1/2 in
Schedule Class
40