DESCRIPTION

  • Manufacturer may vary by location

Socket Weld 300# Standard 316L Stainless Steel Raised Face Flange

IS3006LRFSWF

MORE SIZES AVAILABLE

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Socket Weld
End Connection 2
Socket Weld
End Connections
Socket Weld
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Flange Type
Raised Face
Material
Stainless Steel
Material Type
316L
Pressure Class
300#
Schedule Class
Standard