DESCRIPTION

300# 316L Stainless Steel Slip-On Raised Face Flange

IS3006LRFSOFKE

MORE SIZES AVAILABLE

SPECIFICATIONS

ASTM Specifications
ASTM A-182
End Connection 1
Slip On
End Connection 2
Slip On
Fitting Size 1
2 in
Fitting Size 2
2 in
Flange Type
Raised Face
Material
Stainless Steel
Material Type
316L
Pressure Class
300#
Size
2 in x 2 in