DESCRIPTION

Female x Male 300# Black Malleable Iron Reducing Coupling

IB300RC

MORE SIZES AVAILABLE

  • PRICE

    FITTING SIZES

     

SPECIFICATIONS

Coating
Black
Color Finish
Black
End Connection 1
Female
End Connection 2
Male
End Connections
Female x Male
Fitting Size 1
2 in
Fitting Size 2
1-1/2 in
Fitting Sizes
2 in x 1-1/2 in
Fitting Type
Reducing
Material
Malleable Iron
Pressure Class
300#