DESCRIPTION

300# Black Malleable Iron Coupling

IB300C

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

Color Finish
Black
End Connection 1
Threaded
End Connection 2
Threaded
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Material
Malleable Iron
Pressure Class
300#
Size
3/4 in x 3/4 in