DESCRIPTION

300 cfm Brushed Aluminum Slide Out Range Hood in Stainless Steel

B15360

Width:

SPECIFICATIONS

ADA Compliant
No
AMP
3.7
Bulb Type
Fluorescent
CEC Compliant
For Sale in CA
CFM
300
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
12-1/8 in
Energy Star Compliant
No
Filter Type
Aluminum Mesh
Height
10-1/2 in
Sones
1.5
UL Listed
Yes
Volts
120V
Width
36 in

Starting at
$769.72
EACH
  • QUANTITY