DESCRIPTION

300# Extra Heavy Raised Face Weldneck 316L Stainless Steel Flange

IS3006LRFWNFXHB

MORE SIZES AVAILABLE

  • PRICE

    SIZE

     

SPECIFICATIONS

ASTM Specifications
ASTM A-182
Clean Bagged
No
End Connection 1
Weldneck
End Connection 2
Weldneck
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Flange Type
Raised Face
Material
Stainless Steel
Material Type
316L
Pressure Class
300#
Schedule Class
Extra Heavy
Size
3/4 in x 3/4 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday